
Aqua EX Oil Hole Pilot - 10.03mm
Mfr # 0727762
Zoro # G710407912
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Finish
AQUA EX
Drill Bit Point Angle
150 Degrees
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0727762
Zoro #
G710407912
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
106
Shank Dia.
10
Drill Bit Size
9.83
Flute Length
45
Details
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Finish
AQUA EX
Drill Bit Point Angle
150 Degrees
Shank Type
Endmill Type Shank
Number of Flutes
2
Decimal Equivalent
0.387007874015748
Item
Carbide Pilot Drill Bits
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.