
Aqua EX Oil Hole Pilot - 10.33mm
Mfr # 0733535
Zoro # G110406942
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
11
Shank Type
Endmill Type Shank
Finish
AQUA EX
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0733535
Zoro #
G110406942
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
11
Drill Bit Size
10.13
Overall Length
116
Flute Length
46
Details
Cutting Direction
Right
Item
Carbide Pilot Drill Bits
Shank Type
Endmill Type Shank
Finish
AQUA EX
Coolant Through
Yes
Drill Bit Point Angle
150 Degrees
Decimal Equivalent
0.398818897637795
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Drill Bit Material
Solid Carbide
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.