
Aqua EX Oil Hole Pilot - 10.73mm
Mfr # 0733564
Zoro # G010406806
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Coolant Through
Yes
Decimal Equivalent
0.414566929133858
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0733564
Zoro #
G010406806
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
10.53
Overall Length
116
Flute Length
48
Shank Dia.
11
Details
Cutting Direction
Right
Coolant Through
Yes
Decimal Equivalent
0.414566929133858
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Drill Bit Point Angle
150 Degrees
Number of Flutes
2
Item
Carbide Pilot Drill Bits
Finish
AQUA EX
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.