
Aqua EX Oil Hole Pilot - 11.13mm
Mfr # 0733593
Zoro # G610406763
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Length
49
Drill Bit Point Angle
150 Degrees
Overall Length
116
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0733593
Zoro #
G610406763
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
10.93
Flute Length
49
Overall Length
116
Shank Dia.
11
Details
Cutting Direction
Right
Drill Bit Point Angle
150 Degrees
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Finish
AQUA EX
Number of Flutes
2
Item
Carbide Pilot Drill Bits
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.430314960629921
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.