Zoro Homepage

Aqua EX Oil Hole Pilot - 1.315mm

  • Mfr # 0734307

  • Zoro # G610407654


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Finish
AQUA EX
Flute Length
3.6
Drill Bit Size
1.115
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0734307
Zoro #
G610407654
UPC #
-
Country of Origin
Japan

Dimensions

Flute Length
3.6
Drill Bit Size
1.115
Overall Length
56
Shank Dia.
3

Details

Cutting Direction
Right
Finish
AQUA EX
Drill Bit Material
Solid Carbide
Number of Flutes
2
Item
Carbide Pilot Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Shank Type
Endmill Type Shank
Decimal Equivalent
0.0438976377952756
Drill Bit Point Angle
150 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.