
Aqua EX Oil Hole Pilot - 1.615mm
Mfr # 0734336
Zoro # G910407408
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Length
4.6
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0734336
Zoro #
G910407408
UPC #
-
Country of Origin
Japan
Dimensions
Flute Length
4.6
Overall Length
56
Shank Dia.
3
Drill Bit Size
1.415
Details
Cutting Direction
Right
Item
Carbide Pilot Drill Bits
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
150 Degrees
Coolant Through
Yes
Finish
AQUA EX
Decimal Equivalent
0.0557086614173228
Number of Flutes
2
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.