Zoro Homepage

Aqua EX Oil Hole Pilot - 1.815mm

  • Mfr # 0734359

  • Zoro # G910407491


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Overall Length
60
Decimal Equivalent
0.0635826771653543
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0734359
Zoro #
G910407491
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
60
Drill Bit Size
1.615
Shank Dia.
3
Flute Length
5.2

Details

Cutting Direction
Right
Decimal Equivalent
0.0635826771653543
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
150 Degrees
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide Pilot Drill Bits
Coolant Through
Yes
Number of Flutes
2
Finish
AQUA EX
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.