Zoro Homepage

Aqua EX Oil Hole Pilot - 3.03mm

  • Mfr # 0727624

  • Zoro # G410407656


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Finish
AQUA EX
Shank Type
Endmill Type Shank
Coolant Through
Yes
Decimal Equivalent
0.110826771653543
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0727624
Zoro #
G410407656
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Bit Size
2.815
Shank Dia.
3
Flute Length
14
Overall Length
68

Details

Cutting Direction
Right
Finish
AQUA EX
Shank Type
Endmill Type Shank
Coolant Through
Yes
Decimal Equivalent
0.110826771653543
Number of Flutes
2
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
150 Degrees
Item
Carbide Pilot Drill Bits
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.