
Aqua EX Oil Hole Pilot - 4.23mm
Mfr # 0733048
Zoro # G110406935
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
72
Coolant Through
Yes
Flute Length
18
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0733048
Zoro #
G110406935
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
72
Flute Length
18
Drill Bit Size
4.03
Shank Dia.
4
Details
Cutting Direction
Right
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Number of Flutes
2
Decimal Equivalent
0.158661417322835
Item
Carbide Pilot Drill Bits
Shank Type
Endmill Type Shank
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
150 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.