
Aqua EX Oil Hole Pilot - 4.53mm
Mfr # 0727653
Zoro # G010407407
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Shank Dia.
5
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0727653
Zoro #
G010407407
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
4.33
Shank Dia.
5
Overall Length
80
Flute Length
19
Details
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Shank Type
Endmill Type Shank
Drill Bit Point Angle
150 Degrees
Coolant Through
Yes
Finish
AQUA EX
Decimal Equivalent
0.170472440944882
Drill Bit Material
Solid Carbide
Item
Carbide Pilot Drill Bits
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.