
Aqua EX Oil Hole Pilot - 4.73mm
Mfr # 0733083
Zoro # G610406985
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Length
21
Decimal Equivalent
0.178346456692913
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0733083
Zoro #
G610406985
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
21
Drill Bit Size
4.53
Overall Length
80
Shank Dia.
5
Details
Cutting Direction
Right
Decimal Equivalent
0.178346456692913
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
150 Degrees
Shank Type
Endmill Type Shank
Item
Carbide Pilot Drill Bits
Finish
AQUA EX
Number of Flutes
2
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.