Zoro Homepage

Aqua EX Oil Hole Pilot - 4.83mm

  • Mfr # 0733090

  • Zoro # G810407034


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Finish
AQUA EX
Shank Dia.
5
Shank Type
Endmill Type Shank
Flute Length
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0733090
Zoro #
G810407034
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
5
Flute Length
21
Drill Bit Size
4.63
Overall Length
80

Details

Cutting Direction
Right
Item
Carbide Pilot Drill Bits
Finish
AQUA EX
Shank Type
Endmill Type Shank
Coolant Through
Yes
Drill Bit Point Angle
150 Degrees
Decimal Equivalent
0.182283464566929
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.