
Aqua EX Oil Hole Pilot - 5.33mm
Mfr # 0733134
Zoro # G210406798
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Number of Flutes
2
Decimal Equivalent
0.201968503937008
Flute Length
24
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0733134
Zoro #
G210406798
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
5.13
Flute Length
24
Overall Length
82
Shank Dia.
6
Details
Cutting Direction
Right
Number of Flutes
2
Decimal Equivalent
0.201968503937008
Shank Type
Endmill Type Shank
Drill Bit Point Angle
150 Degrees
Drill Bit Material
Solid Carbide
Finish
AQUA EX
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide Pilot Drill Bits
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.