
Aqua EX Oil Hole Pilot - 8.03mm
Mfr # 0727727
Zoro # G510407440
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
94
Drill Bit Point Angle
150 Degrees
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0727727
Zoro #
G510407440
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
94
Drill Bit Size
7.83
Flute Length
36
Shank Dia.
8
Details
Cutting Direction
Right
Drill Bit Point Angle
150 Degrees
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Item
Carbide Pilot Drill Bits
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Number of Flutes
2
Decimal Equivalent
0.308267716535433
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.