
Aqua EX Oil Hole Pilot - 8.23mm
Mfr # 0733369
Zoro # G110407109
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Decimal Equivalent
0.316141732283465
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0733369
Zoro #
G110407109
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
94
Flute Length
36
Drill Bit Size
8.03
Shank Dia.
8
Details
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Decimal Equivalent
0.316141732283465
Finish
AQUA EX
Shank Type
Endmill Type Shank
Number of Flutes
2
Drill Bit Point Angle
150 Degrees
Drill Bit Material
Solid Carbide
Item
Carbide Pilot Drill Bits
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.