
Aqua EX Oil Hole Pilot - 8.43mm
Mfr # 0733381
Zoro # G910407095
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
9
Finish
AQUA EX
Drill Bit Point Angle
150 Degrees
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0733381
Zoro #
G910407095
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
9
Drill Bit Size
8.23
Overall Length
100
Flute Length
37 mm
Details
Cutting Direction
Right
Finish
AQUA EX
Drill Bit Point Angle
150 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.324015748031496
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Coolant Through
Yes
Item
Carbide Pilot Drill Bits
Number of Flutes
2
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.