Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Oil Hole Pilot - 8.53mm

  • Mfr # 0727733

  • Zoro # G810408055


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Decimal Equivalent
0.327952755905512
Drill Bit Point Angle
150 Degrees
Shank Type
Endmill Type Shank
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0727733
Zoro #
G810408055
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Bit Size
8.33
Flute Length
37 mm
Overall Length
100
Shank Dia.
9

Details

Cutting Direction
Right
Decimal Equivalent
0.327952755905512
Drill Bit Point Angle
150 Degrees
Shank Type
Endmill Type Shank
Number of Flutes
2
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Item
Carbide Pilot Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Finish
AQUA EX
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.