
Aqua EX Oil Hole Pilot - 9.43mm
Mfr # 0733461
Zoro # G110406928
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Flute Length
42
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0733461
Zoro #
G110406928
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
42
Drill Bit Size
9.23
Overall Length
106
Shank Dia.
10
Details
Cutting Direction
Right
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Drill Bit Point Angle
150 Degrees
Item
Carbide Pilot Drill Bits
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Finish
AQUA EX
Decimal Equivalent
0.363385826771654
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.