Zoro Homepage

Aqua EX Oil Hole Pilot - For 19/64

  • Mfr # 1519785

  • Zoro # G810409106


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Length
1.375
Overall Length
3.1875
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1519785
Zoro #
G810409106
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
1.375
Overall Length
3.1875
Shank Dia.
0.375
Drill Bit Size
0.296875

Details

Cutting Direction
Right
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Finish
SG (TiN+TiCN)
Drill Bit Material
POWDERED HSCO
Shank Type
Endmill Type Shank
Coolant Through
No
Item
HSS PM Short Drill Bits
Decimal Equivalent
0.296875
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.