
Aqua EX Oil Hole Pilot - For 29/64
Mfr # 1545130
Zoro # G010409500
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Material
POWDERED HSCO
Shank Dia.
0.5
Coolant Through
No
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1545130
Zoro #
G010409500
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
0.453125
Shank Dia.
0.5
Flute Length
1.875
Overall Length
4.125
Details
Cutting Direction
Right
Drill Bit Material
POWDERED HSCO
Item
HSS PM Short Drill Bits
Coolant Through
No
Shank Type
Endmill Type Shank
Number of Flutes
2
Decimal Equivalent
0.453125
Flute Type
CONVENTIONAL SPIRAL
Finish
SG (TiN+TiCN)
Drill Bit Point Angle
135 Degrees
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.