Zoro Homepage

Aqua Micro Drill - 0.73mm

  • Mfr # 0634535

  • Zoro # G110410048


product price: $39.95
/ea

Key Features

Shank Dia.
3
Flute Length
9
Overall Length
38
Number of Flutes
2
Drill Bit Point Angle
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0634535
Zoro #
G110410048
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.71
Shank Dia.
3
Flute Length
9
Overall Length
38
Neck Dia.
9.5

Details

Item
Carbide Micro Drill Bits
Number of Flutes
2
Drill Bit Point Angle
140
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
SOLID CARBIDE
Drill Bit Finish
AQUA
Decimal Equivalent
0.028
Application
Carbon Steel, Die Steel, Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron
Point Angle
15°
Coolant Through
No
Shank Type
Endmill Type Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.