Zoro Homepage

Aqua Micro Drill - 1.65mm

  • Mfr # 0635451

  • Zoro # G110409875


product price: $33.99
/ea

Key Features

Shank Dia.
3
Flute Length
15
Overall Length
47
Number of Flutes
2
Drill Bit Point Angle
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0635451
Zoro #
G110409875
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1.63
Shank Dia.
3
Flute Length
15
Overall Length
47
Neck Dia.
16

Details

Item
Carbide Micro Drill Bits
Number of Flutes
2
Drill Bit Point Angle
140
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
SOLID CARBIDE
Drill Bit Finish
AQUA
Decimal Equivalent
0.0642
Shank Type
Endmill Type Shank
Point Angle
15°
Application
Carbon Steel, Die Steel, Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron
Coolant Through
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.