Zoro Homepage

Aqua Micro Drill - 1.69mm

  • Mfr # 0635497

  • Zoro # G110409929


product price: $27.79
/ea

Key Features

Shank Dia.
3
Flute Length
15
Overall Length
47
Number of Flutes
3
Drill Bit Point Angle
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0635497
Zoro #
G110409929
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1.67
Shank Dia.
3
Flute Length
15
Overall Length
47
Neck Dia.
16

Details

Item
Carbide Micro Drill Bits
Number of Flutes
3
Drill Bit Point Angle
140
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
SOLID CARBIDE
Drill Bit Finish
AQUA
Decimal Equivalent
0.0657
Point Angle
15°
Shank Type
Endmill Type Shank
Coolant Through
No
Application
Carbon Steel, Die Steel, Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.