Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua REVO Drill Micro 5D 0.67mm

  • Mfr # 0786682

  • Zoro # G110409882


product price: $45.95
/ea

Key Features

Shank Dia.
3
Flute Length
4.5
Overall Length
38
Number of Flutes
2
Drill Bit Point Angle
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0786682
Zoro #
G110409882
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.65
Shank Dia.
3
Flute Length
4.5
Overall Length
38
Neck Dia.
5

Details

Item
Carbide 5D Micro Drill Bits
Number of Flutes
2
Drill Bit Point Angle
120
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
SOLID CARBIDE
Drill Bit Finish
REVO-D
Coolant Through
NO
Point Angle
15°
Shank Type
Endmill Type Shank
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.