Zoro Homepage

Aqua REVO Drill Oil Hole 3D - DIN - 10.4mm

  • Mfr # 0778544

  • Zoro # G110407529


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Dia.
12
Number of Flutes
2
Decimal Equivalent
0.401574
Flute Type
CONVENTIONAL SPIRAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0778544
Zoro #
G110407529
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
12
Drill Bit Size
10.2
Flute Length
55
Overall Length
102

Details

Cutting Direction
Right
Item
Carbide 3D Drill Bits
Number of Flutes
2
Decimal Equivalent
0.401574
Flute Type
CONVENTIONAL SPIRAL
Finish
REVO-D
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Drill Bit Point Angle
141 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.