Zoro Homepage

Aqua REVO Drill Oil Hole 3D - DIN - 10.9mm

  • Mfr # 0778596

  • Zoro # G810407645


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Length
55
Drill Bit Point Angle
141 Degrees
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0778596
Zoro #
G810407645
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
55
Overall Length
102
Drill Bit Size
10.7
Shank Dia.
12

Details

Cutting Direction
Right
Item
Carbide 3D Drill Bits
Drill Bit Point Angle
141 Degrees
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Number of Flutes
2
Drill Bit Material
Solid Carbide
Finish
REVO-D
Decimal Equivalent
0.421259
Coolant Through
Yes
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.