
Aqua REVO Drill Oil Hole 3D - DIN - 11/64
Mfr # 1561576
Zoro # G410406826
product price: $91.29
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Drill Bit Material
Solid Carbide
Flute Length
50
Finish
REVO-D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1561576
Zoro #
G410406826
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
50
Drill Bit Size
11/64 in
Shank Dia.
5
Overall Length
105
Details
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Drill Bit Material
Solid Carbide
Item
Carbide 8D Drill Bits
Finish
REVO-D
Shank Type
Endmill Type Shank
Decimal Equivalent
0.1719
Number of Flutes
2
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.