
Aqua REVO Drill Oil Hole 3D - DIN - 13.7mm
Mfr # 0778871
Zoro # G510407846
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Decimal Equivalent
0.531495
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0778871
Zoro #
G510407846
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
13.50 mm
Shank Dia.
14
Flute Length
60
Overall Length
107
Details
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Decimal Equivalent
0.531495
Item
Carbide 3D Drill Bits
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Finish
REVO-D
Number of Flutes
2
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.