Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua REVO Drill Oil Hole 3D - DIN - 15.3mm

  • Mfr # 0779030

  • Zoro # G510408058


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Dia.
16
Drill Bit Point Angle
141 Degrees
Overall Length
115
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0779030
Zoro #
G510408058
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
16
Drill Bit Size
15.1
Overall Length
115
Flute Length
65

Details

Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Number of Flutes
2
Finish
REVO-D
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Coolant Through
Yes
Decimal Equivalent
0.594487
Item
Carbide 3D Drill Bits
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.