
Aqua REVO Drill Oil Hole 3D - DIN - #2
Mfr # 1561627
Zoro # G110406867
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Decimal Equivalent
0.221
Drill Bit Material
Solid Carbide
Overall Length
66
Finish
REVO-D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1561627
Zoro #
G110406867
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
66
Flute Length
28
Drill Bit Size
#2
Shank Dia.
6
Details
Cutting Direction
Right
Decimal Equivalent
0.221
Drill Bit Material
Solid Carbide
Finish
REVO-D
Coolant Through
Yes
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
141 Degrees
Number of Flutes
2
Item
Carbide 3D Drill Bits
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.