
Aqua REVO Drill Oil Hole 3D - DIN - 3/8
Mfr # 1561788
Zoro # G910407545
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Finish
REVO-D
Number of Flutes
2
Drill Bit Point Angle
141 Degrees
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1561788
Zoro #
G910407545
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
166
Drill Bit Size
3/8
Flute Length
112
Shank Dia.
10
Details
Cutting Direction
Right
Finish
REVO-D
Number of Flutes
2
Drill Bit Point Angle
141 Degrees
Item
Carbide 8D Drill Bits
Coolant Through
Yes
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.375
Drill Bit Material
Solid Carbide
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.