Zoro Homepage

Aqua REVO Drill Oil Hole 3D - DIN - 4.6mm

  • Mfr # 0777961

  • Zoro # G510406894


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Dia.
6
Overall Length
66
Number of Flutes
2
Decimal Equivalent
0.173228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0777961
Zoro #
G510406894
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Bit Size
4.4
Shank Dia.
6
Overall Length
66
Flute Length
24

Details

Cutting Direction
Right
Item
Carbide 3D Drill Bits
Number of Flutes
2
Decimal Equivalent
0.173228
Coolant Through
Yes
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
141 Degrees
Flute Type
CONVENTIONAL SPIRAL
Finish
REVO-D
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.