
Aqua REVO Drill Oil Hole 3D - DIN - 5/8
Mfr # 1561948
Zoro # G610407418
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Type
Endmill Type Shank
Finish
REVO-D
Drill Bit Point Angle
141 Degrees
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1561948
Zoro #
G610407418
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
180
Shank Dia.
16
Drill Bit Size
5/8/2023
Overall Length
242
Details
Cutting Direction
Right
Shank Type
Endmill Type Shank
Finish
REVO-D
Drill Bit Point Angle
141 Degrees
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.625
Drill Bit Material
Solid Carbide
Number of Flutes
2
Item
Carbide 8D Drill Bits
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.