
Aqua REVO Drill Oil Hole 3D - DIN - 7/16
Mfr # 1561822
Zoro # G310407640
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Coolant Through
Yes
Shank Dia.
12
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1561822
Zoro #
G310407640
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
12
Flute Length
129
Drill Bit Size
7/16
Overall Length
194
Details
Cutting Direction
Right
Item
Carbide 8D Drill Bits
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Drill Bit Point Angle
141 Degrees
Drill Bit Material
Solid Carbide
Finish
REVO-D
Decimal Equivalent
0.4375
Number of Flutes
2
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.