Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua REVO Drill Oil Hole 3D - DIN - F

  • Mfr # 1561656

  • Zoro # G410406710


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Overall Length
79 mm
Drill Bit Point Angle
141 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1561656
Zoro #
G410406710
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
79 mm
Drill Bit Size
*F
Flute Length
34
Shank Dia.
8

Details

Cutting Direction
Right
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Item
Carbide 3D Drill Bits
Drill Bit Point Angle
141 Degrees
Decimal Equivalent
0.257
Finish
REVO-D
Shank Type
Endmill Type Shank
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.