
Aqua REVO Drill Oil Hole 3D - DIN - J
Mfr # 1561685
Zoro # G810406709
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Shank Dia.
8
Overall Length
79 mm
Finish
REVO-D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1561685
Zoro #
G810406709
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
8
Overall Length
79 mm
Flute Length
41
Drill Bit Size
J
Details
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Finish
REVO-D
Number of Flutes
2
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.277
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Item
Carbide 3D Drill Bits
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.