
Aqua REVO Drill Oil Hole 3D - JIS - 13.6mm
Mfr # 0776243
Zoro # G110407918
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
14
Shank Type
Endmill Type Shank
Flute Length
70
Finish
REVO-D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0776243
Zoro #
G110407918
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
14
Flute Length
70
Overall Length
134
Details
Cutting Direction
Right
Shank Type
Endmill Type Shank
Item
Carbide 3D Drill Bits
Finish
REVO-D
Drill Bit Point Angle
141 Degrees
Number of Flutes
2
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.