
Aqua REVO Drill Oil Hole 3D - JIS - 14.2mm
Mfr # 0776300
Zoro # G010407940
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Type
Endmill Type Shank
Number of Flutes
2
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0776300
Zoro #
G010407940
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
73
Shank Dia.
14
Overall Length
134
Details
Cutting Direction
Right
Shank Type
Endmill Type Shank
Number of Flutes
2
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Finish
REVO-D
Drill Bit Point Angle
141 Degrees
Item
Carbide 3D Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.