Aqua REVO Drill Oil Hole 3D - JIS - 14.4mm
- Mfr # 0776323
- Zoro # G510407785
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140
Shank Dia.
15
Shank Type
Endmill Type Shank
Flute Length
75
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0776323
- Zoro #
- G510407785
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbide 3D Drill Bits
- Shank Type
- Endmill Type Shank
- Number of Flutes
- 2
- Drill Bit Material
- Solid Carbide
- Finish
- REVO-D
- Cutting Direction
- Right
- Drill Bit Point Angle
- 141 Degrees
- Coolant Through
- Yes
- Flute Type
- CONVENTIONAL SPIRAL
- Primary Material Application
- Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Dimensions
- Overall Length
- 140
- Shank Dia.
- 15
- Flute Length
- 75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.