Zoro Homepage

Aqua REVO Drill Oil Hole 3D - JIS - 5.2mm

  • Mfr # 0775407

  • Zoro # G110407314


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Finish
REVO-D
Overall Length
80
Flute Length
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0775407
Zoro #
G110407314
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
80
Flute Length
29
Shank Dia.
5

Details

Cutting Direction
Right
Item
Carbide 3D Drill Bits
Drill Bit Point Angle
141 Degrees
Finish
REVO-D
Shank Type
Endmill Type Shank
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.