Zoro Homepage

Aqua REVO Drill Oil Hole 5D - DIN - 12.1mm

  • Mfr # 0780020

  • Zoro # G810409694


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Type
Endmill Type Shank
Number of Flutes
2
Flute Length
71
Overall Length
118
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0780020
Zoro #
G810409694
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
71
Overall Length
118
Shank Dia.
12
Drill Bit Size
11.9

Details

Cutting Direction
Right
Shank Type
Endmill Type Shank
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Finish
REVO-D
Coolant Through
Yes
Decimal Equivalent
0.468503
Item
Carbide 5D Drill Bits
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
141 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.