Zoro Homepage

Aqua REVO Drill Oil Hole 5D - DIN - 13.3mm

  • Mfr # 0780145

  • Zoro # G110409820


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Number of Flutes
2
Drill Bit Point Angle
141 Degrees
Flute Type
CONVENTIONAL SPIRAL
Flute Length
77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0780145
Zoro #
G110409820
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
77
Overall Length
124
Drill Bit Size
13.1 mm
Shank Dia.
14

Details

Cutting Direction
Right
Number of Flutes
2
Drill Bit Point Angle
141 Degrees
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Decimal Equivalent
0.515747
Coolant Through
Yes
Item
Carbide 5D Drill Bits
Finish
REVO-D
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.