Zoro Homepage

Aqua REVO Drill Oil Hole 5D - DIN - 13.9mm

  • Mfr # 0780202

  • Zoro # G010407131


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Length
77
Decimal Equivalent
0.539369
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0780202
Zoro #
G010407131
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
77
Drill Bit Size
13.7
Overall Length
124
Shank Dia.
14

Details

Cutting Direction
Right
Decimal Equivalent
0.539369
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Number of Flutes
2
Finish
REVO-D
Drill Bit Point Angle
141 Degrees
Item
Carbide 5D Drill Bits
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.