Zoro Homepage

Aqua REVO Drill Oil Hole 5D - DIN - 15.0mm

  • Mfr # 0780311

  • Zoro # G710406991


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Length
83
Flute Type
CONVENTIONAL SPIRAL
Finish
REVO-D
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0780311
Zoro #
G710406991
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
83
Overall Length
133.00 mm
Shank Dia.
16
Drill Bit Size
14.80 mm

Details

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Finish
REVO-D
Number of Flutes
2
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Drill Bit Point Angle
141 Degrees
Decimal Equivalent
0.582676
Coolant Through
Yes
Item
Carbide 5D Drill Bits
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.