
Aqua REVO Drill Oil Hole 5D - DIN - 15.5mm
Mfr # 0780363
Zoro # G310407015
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
133.00 mm
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0780363
Zoro #
G310407015
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
133.00 mm
Shank Dia.
16
Drill Bit Size
15.3
Flute Length
83
Details
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Coolant Through
Yes
Drill Bit Point Angle
141 Degrees
Decimal Equivalent
0.602361
Number of Flutes
2
Finish
REVO-D
Item
Carbide 5D Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.