Zoro Homepage

Aqua REVO Drill Oil Hole 5D - DIN - 17/64

  • Mfr # 1562120

  • Zoro # G510407273


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Length
34
Overall Length
79 mm
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1562120
Zoro #
G510407273
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
34
Overall Length
79 mm
Drill Bit Size
17/64
Shank Dia.
8

Details

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Shank Type
Endmill Type Shank
Item
Carbide 3D Drill Bits
Finish
REVO-D
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
141 Degrees
Decimal Equivalent
0.2656
Coolant Through
Yes
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.