Zoro Homepage

Aqua REVO Drill Oil Hole 5D - DIN - 19/32

  • Mfr # 1562383

  • Zoro # G510408010


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Overall Length
162.00 mm
Decimal Equivalent
0.5937
Finish
REVO-D
Flute Length
97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1562383
Zoro #
G510408010
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
162.00 mm
Flute Length
97
Shank Dia.
16
Drill Bit Size
0.59375

Details

Cutting Direction
Right
Decimal Equivalent
0.5937
Finish
REVO-D
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Coolant Through
No
Item
Carbide Jobber Drill Bits
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.