
Aqua REVO Drill Oil Hole 5D - DIN - 23/64
Mfr # 1562222
Zoro # G810407508
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Finish
REVO-D
Number of Flutes
2
Overall Length
107
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1562222
Zoro #
G810407508
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
107
Drill Bit Size
0.359375
Shank Dia.
10
Flute Length
60
Details
Cutting Direction
Right
Finish
REVO-D
Number of Flutes
2
Coolant Through
No
Decimal Equivalent
0.3594
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Solid Carbide
Item
Carbide Jobber Drill Bits
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.