
Aqua REVO Drill Oil Hole 5D - DIN - 31/64
Mfr # 1562319
Zoro # G710407370
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Flute Length
60
Number of Flutes
2
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1562319
Zoro #
G710407370
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
60
Overall Length
107
Drill Bit Size
31/64
Shank Dia.
14
Details
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Shank Type
Endmill Type Shank
Finish
REVO-D
Decimal Equivalent
0.4844
Drill Bit Point Angle
141 Degrees
Item
Carbide 3D Drill Bits
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.