Zoro Homepage

Aqua REVO Drill Oil Hole 5D - DIN - 35/64

  • Mfr # 1562354

  • Zoro # G710407561


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Material
Solid Carbide
Drill Bit Size
0.546875
Number of Flutes
2
Decimal Equivalent
0.5469
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1562354
Zoro #
G710407561
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Bit Size
0.546875
Shank Dia.
14
Overall Length
148
Flute Length
90

Details

Cutting Direction
Right
Drill Bit Material
Solid Carbide
Number of Flutes
2
Decimal Equivalent
0.5469
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Item
Carbide Jobber Drill Bits
Coolant Through
No
Finish
REVO-D
Drill Bit Point Angle
135 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.